Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171151
  • Zoro # G2814338

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171151
Zoro #
G2814338
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408MR
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
TNMG332MR
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
No. of Edges
6
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Code
MR
Manufacturer Grade
WP15CT
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron
Shape
Triangle
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
TNMG332MR
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.