Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Rectangle, LNUX, 5/32 in, Carbide
- Mfr # 4170969
- Zoro # G3933935
product price:Â
$
62.89
/ea
Sold in multiples of 5 for
$314.45
Key Features
Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
WK20CT
Corner Radius
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4170969
- Zoro #
- G3933935
- UPC #
- 4021169595981
- Country of Origin
- United States
Dimensions
- Corner Radius
- 5/32 in
- Mounting Hole Dia.
- 0.2500"
- Width
- 0.3937 in / 10.00mm
- Insert Thickness
- 0.7500"
- Through Hole Inside Dia.
- 1/4 in / 6.35mm
- Cutting Edge Length
- 30.00mm
- Thickness
- 3/4 in /19.05mm
Description
Diamond Turning Insert, Chip-Breaker Code T, TiN, ANSI Code LNUX301940T, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees , Coating Process MT-CVD/CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.