Shop WIDIA

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 4170319
  • Zoro # G2810339

product price: 
$
12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170319
Zoro #
G2810339
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304FP
Mounting Style
Screw
Relief Angle
5 Degrees
For Use With
Toolholders, Boring Bars
Coating
Tin
Cast Iron (K) Compatibility
Yes
No. of Edges
2
ANSI Number
VBMT221FP
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Number of Cutting Edges
2
Primary Material Application
Steel
Chip-Breaker Code
FP
Secondary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Finish - Machining
TiN
ANSI Code
VBMT221FP
Included Angle
35 Degrees
Manufacturer Grade
WP25CT
Shape
Rhombic
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code VBMT221FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.