Shop WIDIA

Diamond Turning Insert, Square, 4, SNMX, 3, Ceramic-Si

  • Mfr # 2952069
  • Zoro # G3932431

product price: 
$
25.29
/ea
Sold in multiples of 5 for $126.45

Key Features

Insert Shape
Square
Insert Style
SNMX
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952069
Zoro #
G3932431
UPC #
4021169417108
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SNMX
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic-Si
ISO Number
SNMX120712T02020
Cutting Direction
Neutral
Style
Negative
Coating
Bright (Uncoated)
Mounting Style
Notch
Insert Holding Type
Notch Clamping
ANSI Code
SNMX453T0820
Manufacturer Grade
CW5025
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Material Grade - Machining
Silicon Nitride Ceramic
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Material - Machining
Ceramic
Shape
Square
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Included Angle
90 Degrees
Number of Cutting Edges
8
Material
Ceramic-Si
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Insert Thickness
0.3125"
Thickness
5/16 in
Cutting Edge Length
12.70mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code SNMX453T0820, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.