Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Carbide

  • Mfr # 4170785
  • Zoro # G7679581

product price: 
$
18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170785
Zoro #
G7679581
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMR110308
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
TPMR222
Cast Iron (K) Compatibility
No
Coating
Tin
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
3
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Fractional Inch
Number of Cutting Edges
3
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
No Screw Hole
Shape
Triangle
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
ANSI Code
TPMR222
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CT
Finish - Machining
TiN
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Thickness
0.125 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.