Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4171020
  • Zoro # G2812131

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171020
Zoro #
G2812131
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412RH
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Hardened (H) Compatibility
No
ANSI Number
WNMG433RH
Non Ferrous (N) Compatibility
No
No. of Edges
6
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
WP15CT
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Number of Cutting Edges
6
Shape
Trigon
Finish - Machining
TiN
Coating Process
CVD
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
P
Chip-Breaker Code
RH
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Insert Holding Type
Straight Hole
ANSI Code
WNMG433RH
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.