Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 4, TPUN, 3/64 in, Carbide

  • Mfr # TPUN433

  • Zoro # G3930200


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPUN433
Zoro #
G3930200
UPC #
4021169066412
Country of Origin
Germany

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
22.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
4
Chip-Breaker
No
Grade
TTM09
Insert Material
Carbide
ISO Number
TPUN220412
Cutting Direction
Neutral
Mounting Style
Without Fixing Hole
Coating
Bright (Uncoated)
Style
Positive
Manufacturer Grade
TTM09
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Triangle
ANSI Code
TPUN433
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Number of Cutting Edges
3
Insert Holding Type
No Screw Hole
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TPUN433, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.