Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 15.00mm Size, 223.00mm Flute

  • Mfr # TDS504A15000

  • Zoro # G7677518


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Overall Length
277 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A15000
Zoro #
G7677518
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
277 mm
Drill Bit Size
15 mm
Shank Dia.
16 mm
Flute Length
223 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Drilling Depth
190.00mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Drill Point Length
3.2230mm
Maximum Drilling Depth
190 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Flute Type
Spiral
List Number
TDS504
Decimal Equivalent
0.5906
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Helix Angle
28 Degrees
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
TDS Point
Material Grade - Machining
WU20PD
Series
TDS504
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.