Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D1.063 1XD Sl Shank
- Mfr # 6680934
- Zoro # G0215025
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1-1/4 in
Overall Length
5.866 in
Drill Bit Size
1.063 in
Insert Seat Size
L
Maximum Drill Diameter
1.102 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680934
- Zoro #
- G0215025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Drill Body
Dimensions
- Shank Dia.
- 1-1/4 in
- Overall Length
- 5.866 in
- Drill Bit Size
- 1.063 in
- Insert Seat Size
- L
- Maximum Drill Diameter
- 1.102 in
- Drilling Depth
- 1.653 in
- Insert Gage Length
- 3.503 in
- Shank Length
- 2.362 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.