Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 18mm 12XD SF Shank
- Mfr # 6681019
- Zoro # G0215040
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.48 in
Shank Dia.
0.9843 in
Drill Bit Size
0.7087 in
Insert Gage Length
10.275 in
Drilling Depth
8.976 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681019
- Zoro #
- G0215040
- UPC #
- 4061779187473
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Overall Length
- 12.48 in
- Shank Dia.
- 0.9843 in
- Drill Bit Size
- 0.7087 in
- Insert Gage Length
- 10.275 in
- Drilling Depth
- 8.976 in
- Insert Seat Size
- C
- Shank Length
- 2.204 in
- Maximum Drill Diameter
- 0.748 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.