Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 28mm 12XD SF Shank
- Mfr # 6681050
- Zoro # G0214919
product price:Â
$
1,186.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1.102 in
Shank Dia.
1-1/49 in
Overall Length
17.952 in
Drilling Depth
13.7 in
Shank Length
2.362 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681050
- Zoro #
- G0214919
- UPC #
- 4061779189170
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Drill Bit Size
- 1.102 in
- Shank Dia.
- 1-1/49 in
- Overall Length
- 17.952 in
- Drilling Depth
- 13.7 in
- Shank Length
- 2.362 in
- Insert Seat Size
- M
- Insert Gage Length
- 15.59 in
- Maximum Drill Diameter
- 1.141 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.