Drill Body, TDMX, D 21mm 12XD SF Shank
- Mfr # 6681042
- Zoro # G0215628
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.8268 in
Overall Length
14.094 in
Shank Dia.
0.9843 in
Insert Gage Length
11.889 in
Maximum Drill Diameter
0.8661 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6681042
- Zoro #
- G0215628
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Drill Bit Size
- 0.8268 in
- Overall Length
- 14.094 in
- Shank Dia.
- 0.9843 in
- Insert Gage Length
- 11.889 in
- Maximum Drill Diameter
- 0.8661 in
- Drilling Depth
- 10.393 in
- Shank Length
- 2.204 in
- Insert Seat Size
- F
Details
- Item
- Drill Body
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.