Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 26mm 12XD SF Shank
- Mfr # 6681047
- Zoro # G0215524
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
32 mm
Insert Seat Size
K
Shank Length
60 mm
Drill Diameter
26 mm
Maximum Drilling Depth
324 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681047
- Zoro #
- G0215524
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Drill Body
Dimensions
- Bore Diameter
- 32 mm
- Insert Seat Size
- K
- Shank Length
- 60 mm
- Drill Diameter
- 26 mm
- Maximum Drilling Depth
- 324 mm
- Overall Length
- 429 mm
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.