Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 30mm 12XD SF Shank
- Mfr # 6681052
- Zoro # G0215034
product price:Â
$
1,389.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1.181 in
Shank Dia.
1.259 in
Overall Length
19.015 in
Maximum Drill Diameter
1.22 in
Insert Seat Size
O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681052
- Zoro #
- G0215034
- UPC #
- 4061779189514
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Drill Bit Size
- 1.181 in
- Shank Dia.
- 1.259 in
- Overall Length
- 19.015 in
- Maximum Drill Diameter
- 1.22 in
- Insert Seat Size
- O
- Insert Gage Length
- 16.653 in
- Maximum Drilling Depth
- 14.645 in
- Shank Length
- 2.362 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.