Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D1.182 12XD SF Shank
- Mfr # 6681013
- Zoro # G0215436
product price:Â
$
1,389.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1-1/4 in
Overall Length
19.015 in
Drill Bit Size
1.181 in
Drilling Depth
14.645 in
Insert Gage Length
16.653 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681013
- Zoro #
- G0215436
- UPC #
- -
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Shank Dia.
- 1-1/4 in
- Overall Length
- 19.015 in
- Drill Bit Size
- 1.181 in
- Drilling Depth
- 14.645 in
- Insert Gage Length
- 16.653 in
- Maximum Drill Diameter
- 1.22 in
- Insert Seat Size
- O
- Shank Length
- 2.362 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.