Drill Body, TDMX, D.709 12XD SF Shank
- Mfr # 6680980
- Zoro # G0215558
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
Overall Length
12.48 in
Drill Bit Size
0.7087 in
Insert Gage Length
10.275 in
Maximum Drilling Depth
8.976 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6680980
- Zoro #
- G0215558
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Shank Dia.
- 1 in
- Overall Length
- 12.48 in
- Drill Bit Size
- 0.7087 in
- Insert Gage Length
- 10.275 in
- Maximum Drilling Depth
- 8.976 in
- Insert Seat Size
- C
- Shank Length
- 2.204 in
- Maximum Drill Diameter
- 0.748 in
Details
- Item
- Drill Body
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.