Drill Body, TDMX, D 31mm 12XD SF Shank
- Mfr # 6681053
- Zoro # G0214806
product price:Â
$
1,337.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19-1/266 in
Shank Dia.
1-1/49 in
Drill Bit Size
1.220 in
Maximum Drill Diameter
1.259 in
Insert Gage Length
17.204 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6681053
- Zoro #
- G0214806
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 19-1/266 in
- Shank Dia.
- 1-1/49 in
- Drill Bit Size
- 1.220 in
- Maximum Drill Diameter
- 1.259 in
- Insert Gage Length
- 17.204 in
- Insert Seat Size
- P
- Drilling Depth
- 15.118 in
- Shank Length
- 2.362 in
Details
- Item
- Drill Body
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.