Drill Body, TDMX, D1.182 1XD Sl Shank
- Mfr # 6680938
- Zoro # G0214885
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1.181 in
Overall Length
6.22 in
Shank Dia.
1-1/4 in
Insert Seat Size
O
Insert Gage Length
3.858 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6680938
- Zoro #
- G0214885
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Drill Bit Size
- 1.181 in
- Overall Length
- 6.22 in
- Shank Dia.
- 1-1/4 in
- Insert Seat Size
- O
- Insert Gage Length
- 3.858 in
- Shank Length
- 2.362 in
- Drilling Depth
- 1.85 in
- Maximum Drill Diameter
- 1.22 in
Details
- Item
- Drill Body
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.