Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D1.221 12XD SF Shank
- Mfr # 6681015
- Zoro # G0215250
product price:Â
$
1,417.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1.220 in
Overall Length
19-1/266 in
Shank Dia.
1-1/4 in
Insert Gage Length
17.204 in
Drilling Depth
15.118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681015
- Zoro #
- G0215250
- UPC #
- -
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Drill Bit Size
- 1.220 in
- Overall Length
- 19-1/266 in
- Shank Dia.
- 1-1/4 in
- Insert Gage Length
- 17.204 in
- Drilling Depth
- 15.118 in
- Shank Length
- 2.362 in
- Maximum Drill Diameter
- 1.259 in
- Insert Seat Size
- P
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.