Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D.670 12XD SF Shank
- Mfr # 6680979
- Zoro # G0215007
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Drill Bit Size
0.6693 in
Overall Length
11.732 in
Insert Gage Length
9.763 in
Shank Length
1.968 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6680979
- Zoro #
- G0215007
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Shank Dia.
- 3/4 in
- Drill Bit Size
- 0.6693 in
- Overall Length
- 11.732 in
- Insert Gage Length
- 9.763 in
- Shank Length
- 1.968 in
- Drilling Depth
- 8.503 in
- Insert Seat Size
- B
- Maximum Drill Diameter
- 0.7086 in
Details
- Item
- Drill Body
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.