Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D.867 1XD Sl Shank 1
- Mfr # 6680919
- Zoro # G0215655
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
Drill Bit Size
0.8662 in
Overall Length
5.118 in
Maximum Drill Diameter
0.9055 in
Shank Length
2.204 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6680919
- Zoro #
- G0215655
- UPC #
- 4061779179997
- Country of Origin
- Japan
Dimensions
- Shank Dia.
- 1 in
- Drill Bit Size
- 0.8662 in
- Overall Length
- 5.118 in
- Maximum Drill Diameter
- 0.9055 in
- Shank Length
- 2.204 in
- Insert Gage Length
- 2.913 in
- Maximum Drilling Depth
- 1.378 in
- Insert Seat Size
- G
Details
- Item
- Drill Body
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.