Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., D003/D013

  • Mfr # 49N616006MW

  • Zoro # G3906756


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N616006MW
Zoro #
G3906756
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Milling Dia.
16 mm
Neck Length
12.00 mm
Dimension Type
Metric
Milling Diameter
16.00mm
Chamfer Width
0.5 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Pitch
Flat Shallow
Cutting Direction
Right Hand
Finish
TiAlN
Helix Angle
30 Degrees
Shank Type
Weldon
End Mill Application
Roughing
List Number
49N6
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
ALTIN-MW
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
AlTiN-MW
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, M, S
Primary Material Application ISO Code
K, P
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Cast Iron, Steel
Series
Roughers

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.5 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.