Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., D004/D014

  • Mfr # 497016006LT

  • Zoro # G3907325


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497016006LT
Zoro #
G3907325
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Milling Dia.
16 mm
Milling Diameter
16.00mm
Dimension Type
Metric
Chamfer Width
0.4 mm

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
45 Degrees
Steel (P) Compatibility
Yes
Grade
TIALN-LT
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
List Number
4U70
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Hardened (H) Compatibility
Yes
Pitch
Flat Shallow
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, M, P, S
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Series
Roughers

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.4 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.