Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., J111

  • Mfr # 463301000RT

  • Zoro # G3818949


product price: $28.99
/ea

Key Features

Measurement System
Metric
Milling Diameter
1.00mm
Overall Length
38 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463301000RT
Zoro #
G3818949
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1.00mm
Overall Length
38 mm
Length of Cut
2 mm
Milling Dia.
1 mm
Corner Radius
1 mm
Shank Dia.
3 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Grade
TIALN-RT
Cutting Direction
Right Hand
End Mill Application
Finishing
Single End/Double End
Single
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Shank Type
Straight
List Number
4633
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Material Grade - Machining
TiAlN-RT
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 1 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 2 mm, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.