Zoro Homepage

End Mill, 32.00mm Milling Dia., 6N70

  • Mfr # 715103000RT

  • Zoro # G3904120


product price: $49.49
/ea

Key Features

Number of Flutes
2
Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
3 mm
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715103000RT
Zoro #
G3904120
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
3 mm
Milling Dia.
3 mm
Milling Diameter
3.00mm
Dimension Type
Metric

Details

Item
Ball Nose End Mill,3.00mm,Carbide
Number of Flutes
2
End Mill Style
Ball Nose
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Helix Angle
15 Degrees
Grade
TIALN-RT1
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Finish
TiAlN
Shank Type
Straight
List Number
7151
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
Material Grade - Machining
TiAlN-RT1
Primary Material Application ISO Code
H
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Secondary Material Application ISO Code
P
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Steel

Description

Ball End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.