Widia
End Mill, TiCN, 0.5000 in Milling Dia, 6A0R
Mfr # TC6A0R13005
Zoro # G3824305
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- Overall Length 3 1/4 in
- End Mill Material High Speed Steel
- Shank Dia. 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS MT15 - 15 Metre or 49 Foot Metric and SAE Measuring Tape (MT15)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H138CF)
- MILWAUKEE TOOL Jaw Spring & Cover Kit (ML43-90-0250)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (FLX 230 14)
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- CROSSROAD DISTRIBUTOR SOURCE E-Z Chamfer (2210-822)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- KYOCERA Chamfer End Mill, 45 deg. (CM100045)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4" (C61126)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- Widia End Mills