Zoro Homepage

End Mill, W4N1 Series, 92.00 mm L

  • Mfr # W4N1M16008RPT WU20PE

  • Zoro # G405906959


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4N1M16008RPT WU20PE
Zoro #
G405906959
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Neck Dia.
15.04 mm
Milling Dia.
16 mm
Shank Length
48 mm

Details

Item
End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
List Number
W4N1
Cutting Direction
Right Hand
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Series
WCE4
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Helix Angle
39 Degrees
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Shank Type - Machining
Straight
Secondary Material Application
Hardened Material, High-Temperature Alloy
Material - Machining
Carbide
Max. Helix Angle
39 Degrees
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Material Grade - Machining
WU20PE
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Min. Helix Angle
37 Degrees
Finish - Machining
TiAlN

Description

End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.