Zoro Homepage

Extra Long Drill Bit, Size 10.50mm

  • Mfr # TDD105Z10500

  • Zoro # G2731360


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Overall Length
238 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD105Z10500
Zoro #
G2731360
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.5 mm
Overall Length
238 mm
Shank Dia.
11 mm
Depth:Dia. Ratio
15xD
Flute Length
187 mm
Drill Length Class
Extended-Length
Shank Length
46 mm
Drill Diameter Tolerance
H7
Drill Point Length
2.2220mm
Maximum Drilling Depth
164.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 164.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.