Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 11.50mm

  • Mfr # TDD105Z11500

  • Zoro # G2731333


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Overall Length
257 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD105Z11500
Zoro #
G2731333
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
11.5 mm
Overall Length
257 mm
Flute Length
204 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
15xD
Drill Length Class
Extended-Length
Maximum Drilling Depth
179.00 mm
Drill Diameter Tolerance
H7
Shank Length
48 mm
Drill Point Length
2.4390mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.4528
Cutting Direction
Right Hand
List Number
TDD105
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD105
Sheeter Drill
No
Number of Coolant Holes
2
Material Grade - Machining
WU20PD
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 179.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.