Shop WIDIA
See all product information
Create Account
Facemill, M1200 D100 0Z8
- Mfr # 3750435
- Zoro # G3875549
product price:Â
$
1,352.99
/ea
Free Shipping & Returns
Key Features
Overall Length
49.9910mm
Number of Inserts Required
8
Overall Length (In.)
1.9681"
Max. RPM
5900
Max. Cutting Dia. (In.)
4.6400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3750435
- Zoro #
- G3875549
- UPC #
- 4021169649745
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 49.9910mm
- Overall Length (In.)
- 1.9681"
- Max. Cutting Dia. (In.)
- 4.6400
- Shank Dia. (In.)
- 1.2598"
- Bore Dia. (In.)
- 1.2598"
- Wire Rope Length
- 49.9910mm
- Length
- 49.9910mm
Details
- Item
- Indexable Profiling End Mill
- Number of Inserts Required
- 8
- Max. RPM
- 5900
- Type
- Face Mill
- Insert Shape
- Hexagon
- Rake Angle (Deg.)
- -6.100
- Number of Flutes
- 8
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
Description
Indexable Profiling End Mill, Overall Length 49.9910mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.