Facemill, M1200 D125 0 Z9
- Mfr # 3750436
- Zoro # G3876045
product price:Â
$
1,562.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63mm
Number of Inserts Required
9
Type
Face Mill
Max. RPM
4800
Shank Dia. (In.)
1.5748"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3750436
- Zoro #
- G3876045
- UPC #
- 4021169643040
- Country of Origin
- United States
Dimensions
- Overall Length
- 63mm
- Shank Dia. (In.)
- 1.5748"
- Bore Dia. (In.)
- 1.5748"
- Overall Length (In.)
- 2.4803"
- Max. Cutting Dia. (In.)
- 5.6250
- Wire Rope Length
- 63mm
- Length
- 63mm
Details
- Item
- Indexable Profiling End Mill
- Number of Inserts Required
- 9
- Type
- Face Mill
- Max. RPM
- 4800
- Rake Angle (Deg.)
- -7.300
- Cutting Direction
- Right Hand
- Number of Flutes
- 9
- Insert Shape
- Hexagon
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
Description
Indexable Profiling End Mill, Overall Length 63mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.