Shop WIDIA
See all product information
Create Account
Facemill, M1200 D63 0 Z5
- Mfr # 3750372
- Zoro # G3873525
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40mm
Number of Inserts Required
5
Max. RPM
8950
Overall Length (In.)
1.5748"
Bore Dia. (In.)
0.8661"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3750372
- Zoro #
- G3873525
- UPC #
- 4021169643354
- Country of Origin
- United States
Dimensions
- Overall Length
- 40mm
- Overall Length (In.)
- 1.5748"
- Bore Dia. (In.)
- 0.8661"
- Shank Dia. (In.)
- 0.8661"
- Max. Cutting Dia. (In.)
- 3.1840
- Wire Rope Length
- 40mm
- Length
- 40mm
Details
- Item
- Indexable Profiling End Mill
- Number of Inserts Required
- 5
- Max. RPM
- 8950
- Number of Flutes
- 5
- Cutting Direction
- Right Hand
- Rake Angle (Deg.)
- -6.600
- Type
- Face Mill
- Insert Shape
- Hexagon
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
Description
Indexable Profiling End Mill, Overall Length 40mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.