Shop WIDIA
See all product information
Create Account
Facemill, M1200 D80 0 Z6
- Mfr # 3750434
- Zoro # G3874033
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50mm
Number of Inserts Required
6
Bore Dia. (In.)
1.0630"
Type
Face Mill
Number of Flutes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3750434
- Zoro #
- G3874033
- UPC #
- 4021169643095
- Country of Origin
- Germany
Dimensions
- Overall Length
- 50mm
- Bore Dia. (In.)
- 1.0630"
- Max. Cutting Dia. (In.)
- 3.8530
- Shank Dia. (In.)
- 1.0630"
- Overall Length (In.)
- 1.9685"
- Wire Rope Length
- 50mm
- Length
- 50mm
Details
- Item
- Indexable Profiling End Mill
- Number of Inserts Required
- 6
- Type
- Face Mill
- Number of Flutes
- 6
- Cutting Direction
- Right Hand
- Max. RPM
- 7300
- Insert Shape
- Hexagon
- Rake Angle (Deg.)
- -5.900
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
Description
Indexable Profiling End Mill, Overall Length 50mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.