Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 12.00mm, LH
- Mfr # 6498892
- Zoro # G3751789
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Rake
3 Degrees Axial
Overall Length
47.75mm
Cutting Direction
Left Hand
Series
WGC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6498892
- Zoro #
- G3751789
- UPC #
- 4059782933286
- Country of Origin
- United States
Dimensions
- Overall Length
- 47.75mm
- Max. Grooving Width
- 5.00mm
- Depth of Cut
- 12.00mm
- Cutting Height
- 20.72 mm
- Wire Rope Length
- 47.75mm
- Length
- 47.75mm
- Fits Chest Size
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Details
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Non-Coolant Through
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- Series
- WGC
- Blade Material
- High Speed Steel
- ISO Number
- WGCM50L0512MC
- Product Family
- WGC
- Number of Insert Pockets
- 1
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
- ANSI Code
- WGCM50L0512MC
- Toolholder Style
- WGCM
- Features
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Description
Cut-Off and Grooving Blade, Left Hand, High Speed Steel, ANSI Code WGCM50L0512MC, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 20.72 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.