Shop WIDIA
See all product information
Create Account
Toolholder, WMT RH, .750x.750 DOC.75
- Mfr # 3655896
- Zoro # G3750754
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Clamp
2.7500"
Clamp Screw
4 mm
Overall Length
5.0000 in
Insert Shape
Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655896
- Zoro #
- G3750754
- UPC #
- 4021169679834
- Country of Origin
- United States
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Clamp
- 2.7500"
- Clamp Screw
- 4 mm
- Insert Shape
- Bottom
- Material
- High Speed Steel
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 5.0000 in
- Shank Length
- 3.5000
- Wire Rope Length
- 5.0000 in
- Length
- 5.0000 in
Description
Toolholder, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.