Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 32.00mm, LH
- Mfr # 6498895
- Zoro # G3763354
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Rake
3 Degrees Axial
Series
WGC
Overall Length
67.75mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6498895
- Zoro #
- G3763354
- UPC #
- 4059782933675
- Country of Origin
- United States
Dimensions
- Overall Length
- 67.75mm
- Max. Grooving Width
- 5.00mm
- Depth of Cut
- 32.00mm
- Cutting Height
- 20.72 mm
- Wire Rope Length
- 67.75mm
- Length
- 67.75mm
- Fits Chest Size
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Details
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- Series
- WGC
- Blade Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
- Number of Insert Pockets
- 1
- Features
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
- Toolholder Style
- WGCM
- Product Family
- WGC
- ISO Number
- WGCM50L0532MC
- ANSI Code
- WGCM50L0532MC
Description
Cut-Off and Grooving Blade, Left Hand, High Speed Steel, ANSI Code WGCM50L0532MC, Coolant Fed Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 20.72 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.