Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # 4164501
  • Zoro # G2909711
product price: 
$
11.49
/ea
Sold in multiples of 5 for $57.45

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
2150
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164501
Zoro #
G2909711
UPC #
-
Country of Origin
Bangladesh
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT0702011P
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
No. of Edges
2
Coating
AlTiN
Relief Angle
7 Degrees
Cutting Direction
Neutral
ANSI Number
DCGT21501P
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
On One Side
Manufacturer Grade
TN10U
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
DCGT21501P
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Number of Cutting Edges
2
Finish - Machining
AlTiN
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Code
1P
Material
Carbide
Style
DCGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2150
Corner Radius
0.0040 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.004"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code DCGT21501P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews