Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NSUR2525M4Q
- Mfr # 3851387
- Zoro # G3751743
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Insert Size
4U
Rake
-7 Degrees Axial, 0 Degrees Radial
Shank Length
118.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851387
- Zoro #
- G3751743
- UPC #
- 4021169571237
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- -7 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Toolholder Style
- NSU
- Insert Holding Type
- Top Clamping
- Shank Material
- High Speed Steel
- ISO Number
- NSUR2525M4D
- ANSI Code
- NSUR2525M4Q
- Cutting Application
- Threading
- Center to Cutting Tip
- 25.00mm
- Insert Style
- NTU4R
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 4U
- Shank Length
- 118.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 6.10mm
- Head Length
- 32.00mm
- Shank Width
- 63/64 in
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style NTU4R, Right Hand, Threading, Shank Width 63/64 in, ANSI Code NSUR2525M4Q, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.