Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583168

  • Zoro # G3598610


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Width
1.50mm
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583168
Zoro #
G3598610
UPC #
4021169778506
Country of Origin
United States

Dimensions

Width
1.50mm
Overall Length
19.30mm
Corner Radius
0.08mm
Reference Length
19.30mm
Max. Grooving Width
1.50mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Right Hand
Insert Style
MTC
ISO Number
583168
Lead Angle
12 Degrees
Application
Grooving
Cutting Location
External
Material - Machining
Carbide
Number of Cutting Sides
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Hole Type
No Hole
Finish - Machining
TiAlN
Manufacturer Grade
M433B
ANSI Code
583168
Cutting Application
Grooving

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code 583168

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.