Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, LGN0, Carbide
- Mfr # 2017976
- Zoro # G3594602
product price:Â
$
36.39
/ea
Sold in multiples of 5 for
$181.95
Key Features
Style
LG
Width
0.3543 in
Chip-Breaker
Yes
Grade
THM
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2017976
- Zoro #
- G3594602
- UPC #
- 4021169210099
- Country of Origin
- Multiple
- Item
- Parting and Grooving Insert
- Style
- LG
- Chip-Breaker
- Yes
- Grade
- THM
- Cutting Direction
- Neutral
- ISO Number
- 123568100
- Insert Style
- LGN0
- Mounting Style
- Convex Prismatic Cross Section
- Coating
- Bright (Uncoated)
- Lead Angle
- 5 Degrees
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- H, K, N, S
- Chip-Breaker Style
- On One Side
- Number of Cutting Edges
- 1
- Cutting Application
- Grooving
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Carbide
- Manufacturer Grade
- THM
- Clearance Angle
- 7 Degrees
- ANSI Code
- 123568100
Dimensions
- Width
- 0.3543 in
- Corner Radius
- 0.0315 in
- Overall Length
- 0.5630 in
- Insert Size
- 10
- Seat Size
- 10
- Max. Grooving Width
- 0.4000 in
- Reference Length
- 0.5630 in
- Wire Rope Length
- 0.5630 in
- Length
- 0.5630 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.4000 in, ANSI Code 123568100, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.