Shop WIDIA

Grooving/Parting Insert, LGN0, Carbide

  • Mfr # 2952365

  • Zoro # G3597999


product price:  $29.99
/ea
Sold in multiples of 5 for $149.95

Key Features

Style
LG
Width
11.00mm
Chip-Breaker
Yes
Grade
TN7535
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2952365
Zoro #
G3597999
UPC #
4021169410475
Country of Origin
Germany

Dimensions

Width
11.00mm
Corner Radius
0.80mm
Overall Length
16.95mm
Insert Size
12
Reference Length
16.95mm
Seat Size
12
Max. Grooving Width
12.20mm
Wire Rope Length
16.95mm

Details

Item
Parting and Grooving Insert
Style
LG
Chip-Breaker
Yes
Grade
TN7535
Cutting Direction
Neutral
ISO Number
123568120
Lead Angle
7 Degrees
No. of Edges
1
Insert Style
LGN0
Application
Grooving
Coating
TiN
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Material - Machining
Carbide
Manufacturer Grade
TN7535
Secondary Material Application
Stainless Steel
Finish - Machining
TiN
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
1
Primary Material Application ISO Code
K, P
Coating Process
CVD
Measurement System
Metric
ANSI Code
123568120
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
Cutting Application
Grooving

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 12.20mm, ANSI Code 123568120, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.