Shop WIDIA

Grooving/Parting Insert, NF-K, Carbide

  • Mfr # 3607429
  • Zoro # G3598723

product price: 
$
25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607429
Zoro #
G3598723
UPC #
4021169665196
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Rake
10 Degrees
Lead Angle
11 Degrees
Mounting Style
Notch
ISO Number
NF3M300LK
Coating
AlTiN
Application
Grooving
Insert Material
Carbide
No. of Edges
2
Insert Style
NF-K
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6025
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
NF3M300LK
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Measurement System
Metric
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
K

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Max. Grooving Width
3.00mm
Depth of Cut
3.81mm
Thickness
8.74mm
Seat Size
3

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code NF3M300LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.