Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607055
  • Zoro # G3599895

product price: 
$
29.69
/ea
Sold in multiples of 5 for $148.45

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607055
Zoro #
G3599895
UPC #
4021169750007
Country of Origin
Mexico
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NG3062RK
Insert Material
Carbide
Rake
10 Degrees
Lead Angle
11 Degrees
Insert Style
NG-K
No. of Edges
2
Mounting Style
Notch
Coating
ALOX-SN
Application
Grooving
Cutting Application
Grooving
Material - Machining
Carbide
Chip-Breaker Code
K
Hole Type
No Hole
Number of Cutting Edges
2
Manufacturer Grade
TN6010
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Secondary Material Application
Hardened Steel
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
ANSI Code
NG3062RK

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Seat Size
3
Depth of Cut
3/32 in
Thickness
0.3440 in
Max. Grooving Width
1/16 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NG3062RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.