Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607370
  • Zoro # G3597052

product price: 
$
36.49
/ea
Sold in multiples of 10 for $364.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
6.50mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607370
Zoro #
G3597052
UPC #
4021169742637
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Application
Grooving
Lead Angle
11 Degrees
Insert Material
Carbide
ISO Number
NG4M350RK
No. of Edges
2
Coating
AlTiN
Rake
10 Degrees
Insert Style
NG-K
Mounting Style
Notch
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Grooving
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Measurement System
Metric
Chip-Breaker Code
K
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NG4M350RK
Feed Type
High
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
4
Width
6.50mm
Insert Size
4
Corner Radius
0.64mm
Seat Size
4
Max. Grooving Width
3.50mm
Thickness
11.51mm
Depth of Cut
6.35mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.50mm, ANSI Code NG4M350RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.