Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607377
  • Zoro # G3597140

product price: 
$
35.95
/ea
Sold in multiples of 5 for $179.75

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607377
Zoro #
G3597140
UPC #
4021169742361
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NG4189LK
Lead Angle
11 Degrees
Insert Style
NG-K
Coating
AlTiN
Mounting Style
Notch
Application
Grooving
Insert Material
Carbide
No. of Edges
2
Rake
10 Degrees
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Manufacturer Grade
TN6025
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N
Number of Cutting Edges
2
Cutting Application
Grooving
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Clearance Angle
11 Degrees
Feed Type
High
Chip-Breaker Style
Double Sided
Hole Type
No Hole
ANSI Code
NG4189LK
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
K

Dimensions

Insert Seat Size
4
Width
0.2560 in
Corner Radius
0.0250 in
Insert Size
4
Thickness
0.4530 in
Max. Grooving Width
0.1890 in
Depth of Cut
1/4 in
Seat Size
4

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1890 in, ANSI Code NG4189LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.