Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMM, 6, Carbide

  • Mfr # 5696644
  • Zoro # G7680963

product price: 
$
32.35
/ea
Sold in multiples of 10 for $323.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
646
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696644
Zoro #
G7680963
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190624SR
Coating
Tin
Super Alloy (S) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMM646SR
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Code
CNMM646SR
Included Angle
80 Degrees
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application
Steel
Finish - Machining
TiN
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
MR
Chip-Breaker Style
On One Side
Manufacturer Grade
WP35CT
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
646
Corner Radius
3/32 in
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.094"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMM646SR, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.