Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346395
  • Zoro # G3821280

product price: 
$
31.49
/ea
Sold in multiples of 5 for $157.45

Key Features

Style
WMT
Insert Seat Size
3
Width
0.0940 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346395
Zoro #
G3821280
UPC #
4050839381852
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
ISO Number
WMTS305M3U06PH
Application
Grooving
Insert Style
WMT-U-PH
No. of Edges
2
Lead Angle
5 Degrees
Coating
AlTiN
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Clearance Angle
5 Degrees
Finish - Machining
AlTiN
Cutting Application
Grooving, Turning
Feed Type
High
Chip-Breaker Style
On One Side
Manufacturer Grade
WU25PT
Hole Type
No Hole
Coating Process
PVD
Number of Cutting Edges
2
Chip-Breaker Code
PH
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
K, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
ANSI Code
WMTS305M3U06PH
Secondary Material Application
Cast Iron, Steel
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
0.0940 in
Corner Radius
0.0240 in
Overall Length
1.0160 in
Insert Size
3
Thickness
0.1840 in
Seat Size
3
Reference Length
1.0160 in
Max. Grooving Width
0.1230 in
Wire Rope Length
1.0160 in
Length
1.0160 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1230 in, ANSI Code WMTS305M3U06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.