Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607448
  • Zoro # G3598592

product price: 
$
34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607448
Zoro #
G3598592
UPC #
4021169739903
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Rake
10 Degrees
ISO Number
NG4125LK
Application
Grooving
No. of Edges
2
Insert Material
Carbide
Mounting Style
Notch
Coating
AlTiN
Insert Style
NG-K
Lead Angle
11 Degrees
Hole Type
No Hole
Feed Type
High
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Code
K
Material - Machining
Carbide
Manufacturer Grade
TN6025
Cutting Application
Grooving
Chip-Breaker Style
Double Sided
ANSI Code
NG4125LK
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Coating Process
PVD

Dimensions

Insert Seat Size
4
Width
0.2560 in
Corner Radius
0.0100 in
Insert Size
4
Max. Grooving Width
1/8 in
Thickness
0.4530 in
Seat Size
4
Depth of Cut
0.1500 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NG4125LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.