Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607519
  • Zoro # G3592974

product price: 
$
27.65
/ea
Sold in multiples of 5 for $138.25

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607519
Zoro #
G3592974
UPC #
4021169737220
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
No. of Edges
2
ISO Number
NG3M350LK
Insert Style
NG-K
Rake
10 Degrees
Lead Angle
11 Degrees
Mounting Style
Notch
Insert Material
Carbide
Coating
AlTiN
Application
Grooving
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N
Measurement System
Metric
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Feed Type
High
Material - Machining
Carbide
ANSI Code
NG3M350LK
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Cutting Application
Grooving
Chip-Breaker Code
K
Manufacturer Grade
TN6025
Coating Process
PVD
Primary Material Application ISO Code
M, P, S

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
0.38mm
Max. Grooving Width
3.50mm
Thickness
8.74mm
Seat Size
3
Depth of Cut
3.81mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.50mm, ANSI Code NG3M350LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.