Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3606936
  • Zoro # G3598845

product price: 
$
17.59
/ea
Sold in multiples of 5 for $87.95

Key Features

Style
NGD-K
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606936
Zoro #
G3598845
UPC #
4021169753633
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Coating
ALOX-SN
Insert Style
NGD-K
Mounting Style
Notch
Application
Grooving
Rake
10 Degrees
Insert Material
Carbide
Lead Angle
11 Degrees
ISO Number
NGD2M200LK
No. of Edges
1
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6010
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Measurement System
Metric
Cutting Application
Grooving
Secondary Material Application
Hardened Steel
Hole Type
No Hole
Chip-Breaker Code
K
Material - Machining
Carbide
ANSI Code
NGD2M200LK
Number of Cutting Edges
1
Coating Process
PVD

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Thickness
5.56mm
Depth of Cut
5.08mm
Seat Size
2
Max. Grooving Width
2.00mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code NGD2M200LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.